PCSSHBCR - Cushion Sleeving, Super-Heavy, 100FT (30.5M)

Panduit

  • $798.46 (Per Roll)
  • $798.46 (Per Roll)

  • $3,992.30 (Per 5 Rolls)

Availability: Call for Availability

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PCSSHBCR
Manufacturer
Panduit
Manufacturer's Part Number
PCSSH-B-CR
Description
Cushion Sleeving, Super-Heavy, 100FT (30.5M)
The PCSSH-B-CR Custom Length Cushion Sleeving Is Designed For Use With Metal Locking Strap and Buckle Strap Cable Cleats to Help Protect In The Event Of A Short Circuit Fault, Minimizing Disruption and Damage to Personnel and Property. The Cushion Sleeving Is Compatible With Super-Heavy Cross Section Ties, Custom Length Banding Systems, or MS Strapping, For Use In Harsh Environments and Applications. Features U-Shaped Channel, Black Neoprene Material, 23.1MM Width, and 100-Foot Reels.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983345397 / 0074983345397 / 00074983345397
Weight per unit
11.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$798.46 (Per Roll)
Standard Packaging
$3,992.30 (Per 5 Rolls)
Resources
Images
 
 
PCSSHBCR - Video
 
PCSSHBCR - Large Image
 
PCSSHBCR - Small Image
Other Links
 
 
PCSSHBCR - Other
Tech Bulletins
 
 
PCSSHBCR - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.91
Length
1200
Descriptions
Description
CUSHION SLEEVING, SUPER-HEAVY, 100FT (30.5M)
Product Type
Pan-Steel® PCSSH-B-CR Cushion Sleeve, Reel, Neoprene, 100FT
extra long description
PAN PCSSH-B-CR Pan-Steel® PCSSH-B-C
Long Description
THE PCSSH-B-CR CUSTOM LENGTH CUSHION SLEEVING IS DESIGNED FOR USE WITH METAL LOCKING STRAP AND BUCKLE STRAP CABLE CLEATS TO HELP PROTECT IN THE EVENT OF A SHORT CIRCUIT FAULT, MINIMIZING DISRUPTION AND DAMAGE TO PERSONNEL AND PROPERTY. THE CUSHION SLEEVING IS COMPATIBLE WITH SUPER-HEAVY CROSS SECTION TIES, CUSTOM LENGTH BANDING SYSTEMS, OR MS STRAPPING, FOR USE IN HARSH ENVIRONMENTS AND APPLICATIONS. FEATURES U-SHAPED CHANNEL, BLACK NEOPRENE MATERIAL, 23.1MM WIDTH, AND 100-FOOT REELS.
Special Features
Indoor/Outdoor
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PCSSH-B-CR
Brand
PANDUIT
GTIN
00074983345397
UPC
074983345397
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Cable Cleat Cushion Sleeve
Packaging
Weight per roll
11.45
Carton
1
Package
5
Uses, Certifications, and Standards
Application
General
standard
MIL-R-6855 Material Spec
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat