PCV120BY - 120V Marker Card

Panduit

  • $4.18 (Each)
  • $4.18 (Each)

  • $41.77 (Per 10)

  • $208.86 (Per 50)

  • $417.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PCV120BY
Manufacturer
Panduit
Manufacturer's Part Number
PCV-120BY
Description
120V Marker Card
Voltage Marker, 4.5" W X 1.13" H, '120 Volts' (Legend), Vinyl, Black/Orange, 4/Card, 5 Cards/Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121731 - Identification markers
UPC/EAN/GTIN
074983425143 / 0074983425143 / 00074983425143
Weight per unit
0.0018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.18 (Each)
Carton
$208.86 (Per 50)
Standard Packaging
$41.77 (Per 10)
Resources
Other Links
 
 
PCV120BY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Legend Color
Black
Background Color
Black
Dimensions and Weight
Width
4.5
Length
4.50
Size
4.50 x 1.13
Descriptions
Description
120V MARKER CARD
Product Type
PCV-120BY Voltage Marker
extra long description
PAN PCV-120BY PCV-120BY Voltage Mar
Long Description
Voltage marker, 4.5" W x 1.13" H, '120 Volts' (legend), vinyl, black/orange, 4/card, 5 cards/package.
Additional Information
Legend
120 VOLTS
maximum temperature
176
Manufacturer Information
Manufacturers Part Number
PCV-120BY
Brand
PANDUIT
GTIN
00074983425143
UPC
074983425143
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Voltage Marker
Packaging
Weight per each
0.0018
Carton
50
Package
10
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat