PV146LFM - 18-14AWG #6STD Blue Vny Insltd Fork TRML

Panduit®

  • $233.60 (Per 1,000)
  • $0.23 (Each)

  • $233.60 (Per 1,000)
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
PV146LFM
Manufacturer
Panduit®
Manufacturer's Part Number
PV14-6LF-M
Description
18-14AWG #6STD Blue Vny Insltd Fork TRML
Locking Fork Terminal, Vinyl Insulated, Funnel Entry, 18- 14 Awg, #6 Stud Size, Bulk Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983808076 / 0074983808076 / 00074983808076
Weight per unit
0.0023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.23 (Each)
Carton
$233.60 (Per 1,000)
Resources
Images
 
 
PV146LFM - Small Image
 
PV146LFM - Large Image
Other Links
 
 
PV146LFM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14
Voltage Rating
600
Material
Copper
connection
Funnel Entry
insulation
Vinyl
Material, Color, and Finish
Color
Blue
Finish
Tinned
Dimensions and Weight
Size
#6
Descriptions
Long Description
Locking Fork Terminal, vinyl insulated, funnel entry, 18- 14 AWG, #6 stud size, bulk package.
Description
18-14AWG #6STD BLUE VNY INSLTD FORK TRML
Product Type
Pan-Term® PV14-6LF-M Fork Terminal, Blue, Vinyl, 14-18 Awg,
extra long description
PAN PV14-6LF-M Pan-Term® PV14-6LF-M
Manufacturer Information
Manufacturers Part Number
PV14-6LF-M
Brand
Panduit®
GTIN
00074983808076
UPC
074983808076
Taxonomies, Classifications, and Categories
Type
Ring Terminal
Category Description
TERMINALS
Availability
minimum qty
1000
Packaging
Weight per each
0.0023
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
standard
CSA Certified LR31212;UL Listed 587H E52164
Enclosure
Fork shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PV146LFM.
Jump To:

Cross Referenced

These items are similar to PV146LFM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MV14-6FLK 3M Electrical Products 00054007139072
MVU14-6FLK 3M Electrical Products 00054007018728
PV14-6LF-M Panduit 00074983808076
KV14-6LF-M Thomas & Betts 00786210100784
RB2207 Thomas & Betts 00786210819419
RB2214 Thomas & Betts 00786210887432

* All prices subject to change.

Begin Live Chat