S1250M0 - 11.81 50LB Nat BLK CBL Tie

Panduit®

  • $97.16 (Per 1,000)
  • $0.10 (Each)

  • $97.16 (Per 1,000)

  • $485.80 (Per 5,000)
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
S1250M0
Manufacturer
Panduit®
Manufacturer's Part Number
S12-50-M0
Description
11.81 50LB Nat BLK CBL Tie
The S12-50-M0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056258129 / 0613056258129 / 00613056258129
Weight per unit
4.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.10 (Each)
Carton
$97.16 (Per 1,000)
Standard Packaging
$485.80 (Per 5,000)
Resources
Images
 
 
S1250M0 - Video
 
S1250M0 - Large Image
 
S1250M0 - Small Image
Other Links
 
 
S1250M0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
NA
Thickness
0.06
Length
11.81
Descriptions
Description
11.81 50LB NAT BLK CBL TIE
Product Type
Stronghold™ S12-50-M0 Cable Tie, Black, Pa 6.6, 50LB Min Loo
Long Description
The S12-50-M0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 11.81” (300mm) length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1000.
extra long description
PAN S12-50-M0 StrongHold™ S12-50-M0
Special Features
Plenum
Additional Information
Tensile Strength
50
media
Yes
Manufacturer Information
Manufacturers Part Number
S12-50-M0
Brand
Panduit®
GTIN
00613056258129
UPC
613056258129
Taxonomies, Classifications, and Categories
Type
Cable Tie
Availability
minimum qty
1000
Packaging
Weight per each
4.61
Carton
1000
Package
5000
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S1250M0.
Jump To:

Cross Referenced

These items are similar to S1250M0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT11BK50-D 3M Electrical Products 00051128593011
CT11NT50-D 3M Electrical Products 00051128593035
8286 Avery n/a
CT50300M0 Burndy 00781810332894
IT3S-D0 Ideal Industries 783250574483
S12-50-M0 Panduit 00613056258129
17-S280B-M Qualtek n/a

* All prices subject to change.

Begin Live Chat