S840M - 7.87" 40LB Nat CBL Tie

Panduit®

  • $33.84 (Per 1,000)
  • $0.03 (Each)

  • $33.84 (Per 1,000)

  • $169.20 (Per 5,000)
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
S840M
Manufacturer
Panduit®
Manufacturer's Part Number
S8-40-M
Description
7.87" 40LB Nat CBL Tie
The S8-40-M Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056340640 / 0613056340640 / 00613056340640
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.03 (Each)
Carton
$33.84 (Per 1,000)
Standard Packaging
$169.20 (Per 5,000)
Resources
Images
 
 
S840M - Video
 
S840M - Large Image
 
S840M - Small Image
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
7.87
Width
NA
Descriptions
Description
7.87" 40LB NAT CBL TIE
Long Description
The S8-40-M StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Intermediate, 7.87” (200mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 1000.
Product Type
Stronghold™ S8-40-M Cable Tie, Natural, Pa 6.6, 40LB Min Loo
extra long description
PAN S8-40-M StrongHold™ S8-40-M Cab
Special Features
Plenum
Additional Information
media
Yes
Tensile Strength
40
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
S8-40-M
GTIN
00613056340640
UPC
613056340640
Taxonomies, Classifications, and Categories
Type
Cable Tie
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
1000
Packaging
Weight per each
1.95
Carton
1000
Package
5000
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat