SC15120S25L - 14.96" 50LB Nat CBL Tie

Panduit®

  • $9.75 (Per 50)
  • $0.20 (Each)

  • $9.75 (Per 50)

  • $19.50 (Per 100)

  • $97.50 (Per 500)
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
SC15120S25L
Manufacturer
Panduit®
Manufacturer's Part Number
SC15-120-S25-L
Description
14.96" 50LB Nat CBL Tie
The SC15-120-S25-L Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #1/4 (M6) Screw. Light-Heavy, 14.96” (380MM) Length, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056258341 / 0613056258341 / 00613056258341
Weight per unit
0.686 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.20 (Each)
Carton
$9.75 (Per 50)
Standard Packaging
$97.50 (Per 500)
Resources
Images
 
 
SC15120S25L - Video
 
SC15120S25L - Large Image
 
SC15120S25L - Small Image
Other Links
 
 
SC15120S25L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.08
Length
14.96
Width
NA
Descriptions
Description
14.96" 50LB NAT CBL TIE
Product Type
Stronghold™ SC15-120-S25-L Cable Tie, Natl, Pa 6.6, 50LB Min
Long Description
The SC15-120-S25-L StrongHold Clamp Cable Ties offers contractors an economical clamp cable tie option for commercial construction and general-purpose applications. The cable tie design allows you to secure cable bundles to another surface, for use with #1/4 (M6) screw. Light-Heavy, 14.96” (380mm) length, made of Nylon 6.6, are natural in color and come in packages of 50.
extra long description
PAN SC15-120-S25-L StrongHold™ SC15
Special Features
Indoor
Additional Information
Tensile Strength
50
media
Yes
Manufacturer Information
Manufacturers Part Number
SC15-120-S25-L
Brand
Panduit®
GTIN
00613056258341
UPC
613056258341
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
minimum qty
50
Packaging
Weight per each
0.686
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), UL Listed #E56854, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat