T075X000VXMBK - .75" BLK On Ylw Continuous Vnyl Tape

Panduit

  • $49.20 (Each)
  • $49.20 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T075X000VXMBK
Manufacturer
Panduit
Manufacturer's Part Number
T075X000VXM-BK
Description
.75" BLK On Ylw Continuous Vnyl Tape
The T075X000VXM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Vinyl. 0.75" X 23' (18 MM X 7 M). Color Black On Yellow. 1 Cassette Per Package.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
41122703 - Safety tapes
UPC/EAN/GTIN
613056761940 / 0613056761940 / 00613056761940
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.20 (Each)
Resources
Images
 
 
T075X000VXMBK - Video
 
T075X000VXMBK - Large Image
 
T075X000VXMBK - Small Image
Tech Bulletins
 
 
T075X000VXMBK - Tech Bulletin
Other Links
 
 
T075X000VXMBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Color
Yellow
Background Color
Yellow
Dimensions and Weight
Width
0.71
Descriptions
Description
.75" BLK ON YLW CONTINUOUS VNYL TAPE
Long Description
The T075X000VXM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP100 and MP300 printers. Vinyl. 0.75" x 23' (18 mm x 7 m). Color Black on Yellow. 1 cassette per package.
extra long description
PAN T075X000VXM-BK PXE™ T075X000VXM
Product Type
Pxe™ T075X000VXM-BK MP Printer Cont. Tape, Safety & Id, Viny
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
T075X000VXM-BK
Brand
PANDUIT
GTIN
00613056761940
UPC
613056761940
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Continuous Tape Label
Packaging
Weight per each
1.03
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat