T702BWH10 - T702 Raceway Base

Panduit

  • $150.80 (Per 10 Feet)
  • $15.08 (Per Foot)

  • $150.80 (Per 10 Feet)

  • $452.40 (Per 30 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T702BWH10
Manufacturer
Panduit
Manufacturer's Part Number
T702BWH10
Description
T702 Raceway Base
Twin-70 Raceway Base, 10 Foot Length. Supplied With Pre-Punched Mounting Holes. 2' Of Cover Needed For Every 1' Of Twin-70 Base.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
074983727452 / 0074983727452 / 00074983727452
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$15.08 (Per Foot)
Carton
$150.80 (Per 10 Feet)
Standard Packaging
$452.40 (Per 30 Feet)
Resources
Attachments
 
 
T702BWH10 - Specification Sheet
Other Links
 
 
T702BWH10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Multi-Channel
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
10
Height
1.77
Width
7.23
Descriptions
Description
T702 RACEWAY BASE
Long Description
Twin-70 raceway base, 10 foot length. Supplied with pre-punched mounting holes. 2' of cover needed for every 1' of Twin-70 base.
Product Type
Raceway, Base, WH, 7.23X1.77(In), 10FT, PK3
extra long description
PAN T702BWH10 Raceway,Base,WH,7.23x
Manufacturer Information
Manufacturers Part Number
T702BWH10
Brand
PANDUIT CORP
GTIN
00074983727452
UPC
074983727452
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
CHANNEL
Availability
minimum qty
10
Packaging
Weight per foot
10
Carton
10
Package
30
Uses, Certifications, and Standards
standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Application
To Provide Easy and Economical Solutions for Routing Power and Low Voltage Cable in Independent Channels Along Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices or Anywhere High Cable Capacity is R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat