T702ECWH - End Cap

Panduit

  • $11.31 (Each)
  • $11.31 (Each)

  • $113.10 (Per 10)

  • $565.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T702ECWH
Manufacturer
Panduit
Manufacturer's Part Number
T702ECWH
Description
End Cap
00074983631346|0074983|074983631346|07498363134|63134|T702ECWH|Fitting, Endcap, TWIN70, WH, Ea|Pandewit T702ECWH|Panduit Corp T702ECWH|Panduit T702ECWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Wireway Fitting and Accessories|39131700|Electrical Wire Management Devices and Accessories and Supplies|7573086
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983631346 / 0074983631346 / 00074983631346
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.31 (Each)
Carton
$113.10 (Per 10)
Standard Packaging
$565.50 (Per 50)
Resources
Images
 
 
T702ECWH - Large Image
 
T702ECWH - Small Image
 
T702ECWH - Large Image
Installation Sheets
 
 
T702ECWH - Installation Sheet
Attachments
 
 
T702ECWH - Specification Sheet
 
T702ECWH - Specification Sheet
Other Links
 
 
T702ECWH - Other
 
T702ECWH - Other
 
T702ECWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
End Cap
Material
PVC
Dimensions and Weight
Height
1.86
Length
1.97
Width
7.56
Descriptions
Description
END CAP
Product Type
Fitting, Endcap, TWIN70, WH, Ea
Long Description
00074983631346|0074983|074983631346|07498363134|63134|T702ECWH|Fitting,EndCap,Twin70,WH,EA|Pandewit T702ECWH|PANDUIT CORP T702ECWH|Panduit T702ECWH|39131711|5573|Wireway fitting and accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Wireway fitting and accessories|39131700|Electrical wire management devices and accessories and supplies|7573086
extra long description
PAN T702ECWH Fitting,EndCap,Twin70,
Manufacturer Information
Brand
PANDUIT CORP
Manufacturers Part Number
T702ECWH
sub brand
Pan-Way
GTIN
00074983631346
UPC
074983631346
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
FACEPLATE
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.18
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Application
To provide easy and economical solutions for routing power and low voltage cable in independent channels along perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices or anywhere high cable capacity is
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat