1595I - 15A 125V Iv GFI Dupl Recpt

Pass & Seymour

  • $14.79 (Each)
  • $14.79 (Each)

  • $147.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1595I
Manufacturer
Pass & Seymour
Manufacturer's Part Number
1595-I
Description
15A 125V Iv GFI Dupl Recpt
Gfci Recep 15A 125V 20A FD Thru Iv
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
785007423112
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.79 (Each)
Carton
$147.90 (Per 10)
Resources
Images
 
 
1595I - Small Image
 
1595I - Large Image
Installation Sheets
 
 
1595I - Installation Sheet
Attachments
 
 
1595I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 VAC AT 60 HZ
Current Rating
15 AMPERE
Poles
2
Number of Wires
3 in
Material
High Impact Resistant Thermoplastic
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Gfci Receptacle
Description
15A 125V IV GFI DUPL RECPT
Long Description
GFCI RECEPTACLE, DUPLEX TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; IVORY COLOR; 5-15R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 498/943, UL (CANADA AND US), CUL, CSA C22.2, FSUL WC596 APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING
Additional Information
Overall Dimension 1.72 Inch W x 0.98 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Wiring
BACK
Grade
SPECIFICATION
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1595-I
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
Configuration
5-15R
Approval
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1595I.
Jump To:

Similar Items

Similar items are close alternatives to 1595I, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Co...
  • Our Part #: 1597I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1597I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($204.70) ·
1597I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat