1595TRW - 15A 125V WH TR GFI Dupl Recpt

Legrand-Pass & Seymour

  • $18.56 (Each)
  • $18.56 (Each)

  • $185.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1595TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1595TRW
Description
15A 125V WH TR GFI Dupl Recpt
Duplex Receptacle, 15 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 60 HZ, 1.72 In Length, 4.20 In Height, Nylon Material, White, 0.025 Sec Trip Time, Tamper Resistant, 0.3900 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007243635 / 00785007243635
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.56 (Each)
Carton
$185.60 (Per 10)
Resources
Images
 
 
1595TRW - Large Image
 
1595TRW - Large Image
 
1595TRW - Small Image
 
1595TRW - Large Image
Brochures
 
 
1595TRW - Brochure
Other Links
 
 
1595TRW - Other
 
1595TRW - Other
 
1595TRW - Other
 
1595TRW - Other
 
1595TRW - Other
 
1595TRW - Other
 
1595TRW - Other
 
1595TRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Current Rating
15 A
Voltage Rating
125 @ 60 hz V ac
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.72 in
Height
4.20 in
Descriptions
Description
15A 125V WH TR GFI DUPL RECPT
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 @ 60 hz V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Screw Mount, 60 Hz, 1.72 in Length, 4.20 in Height, Nylon Material, White, 0.025 sec Trip Time, Tamper Resistant, 0.3900 lb
Special Features
Trip Threshold:5±1ma;Prevents Line-Load Reversal Miswire
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Short Description
15 A, 125 @ 60 hz VAC, Duplex Receptacle, White
extra long description
P&S 1595TRW DISC SUB 1597TRW
Additional Information
Trip Time
0.025 sec
Resistance Properties
Tamper Resistant
Standards Met
UL 498/943;UL Listed;cULus Listed;CSA c22.2;FSUL WC596
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Screw Mount
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1595TRW
GTIN
00785007243635
UPC
785007243635
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight
0.3900 lb
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-15R
Frequency Rating
60 Hz
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat