28W76AM - Turnlok Plug IP67 30A 3PH 480V L1630P Anti-Mic

Legrand-Pass & Seymour

  • $76.66 (Each)
  • $76.66 (Each)

  • $766.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
28W76AM
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
28W76AM
Description
Turnlok Plug IP67 30A 3PH 480V L1630P Anti-Mic
Steriguard Anti-Microbial Wiring Devices Provide Excellent Protection Against The Growth Of Microbes On All Surfaces. Independent Testing Proves The Ability Of These Devices to Inhibit The Growth Of Escherichia Coli, Gram (-) and Staphylococcus Aureus, Gram (+) Providing Long Lasting Benefits to Manufacturers Beyond Conventional Cleaning Methods. Rated Watertight For 1, 500 Psi High-Pressure
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007057331 / 0785007057331 / 00785007057331
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.66 (Each)
Standard Packaging
$766.60 (Per 10)
Resources
Images
 
 
28W76AM - Large Image
 
28W76AM - Large Image
 
28W76AM - Large Image
 
28W76AM - Small Image
 
28W76AM - Large Image
 
28W76AM - Video
Brochures
 
 
28W76AM - Brochure
Other Links
 
 
28W76AM - Other
 
28W76AM - Other
 
28W76AM - Other
 
28W76AM - Other
 
28W76AM - Other
 
28W76AM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-6
Phase
3
Poles
3-way
amperage rating
30
Material
Rubber
Number of Wires
4
Voltage Rating
480
Descriptions
extra long description
P&S 28W76AM TLPL IP67 30A 3PH 480V
Product Type
TLPL IP67 30A 3PH 480V L1630P Anti-Mic
Description
TURNLOK PLUG IP67 30A 3PH 480V L1630P ANTI-MIC
Long Description
SteriGuard Anti-Microbial Wiring Devices provide excellent protection against the growth of microbes on all surfaces. Independent testing proves the ability of these devices to inhibit the growth of Escherichia coli, Gram (-) and Staphylococcus aureus, Gram (+) providing long lasting benefits to manufacturers beyond conventional cleaning methods. Rated watertight for 1,500 psi high-pressure
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Additional Information
media
Yes
Cord Type
12/4 S to 8/4 S, 6/4 MSHA, .640" min to .930" max
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
28W76AM
GTIN
00785007057331
UPC
785007057331
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
LOCKING PLUG
Trade Size
Amperage
30.0
Packaging
Weight per each
0.83
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
standard
UL Listed, CSA Listed
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
nema rating
L16-30P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat