326LA - Mounting Strap Box Mounted La (M5)

Legrand-Pass & Seymour

  • $9.20 (Each)
  • $9.20 (Each)

  • $45.99 (Per 5)

  • $459.86 (Per 50)

  • $919.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
326LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
326-LA
Description
Mounting Strap Box Mounted La (M5)
Mounting Strap For Blank Insert. Box Mounted. Changes Decorator Opening to Blank. Steel Painted Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
785007521153 / 0785007521153 / 00785007521153
Weight per unit
0.0568 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.20 (Each)
Carton
$45.99 (Per 5)
Standard Packaging
$459.86 (Per 50)
Resources
Other Links
 
 
326LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.75
Descriptions
Product Type
Mounting Strap Box Mounted La (M5)
Description
MOUNTING STRAP BOX MOUNTED LA (M5)
Long Description
Mounting strap for blank insert. Box mounted. Changes decorator opening to blank. Steel Painted Light Almond.
extra long description
P&S 326LA MOUNTING STRAP BOX MOUNTE
Additional Information
cutout
Changes Decorator Opening to Blank
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
326-LA
GTIN
00785007521153
UPC
785007521153
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight per each
0.0568
Carton
5
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat