ASWR1532W4 - Whisper Switch- 2 Mod, 15A, SP/3W

Legrand

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASWR1532W4
Manufacturer
Legrand
Manufacturer's Part Number
ASWR1532W4
Description
Whisper Switch- 2 Mod, 15A, SP/3W
15A 120V Adorne Whisper Single Pole/3-Way Whisper Switch 2 Module White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007040265 / 00785007040265
Weight per unit
0.1975 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ASWR1532W4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
15
connection
Screw Terminals
Poles
Single pole/3-Way
actuator
Whisper Switch
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1.5" (D) x .089" (W) x 1.77" (H)
Descriptions
Long Description
15A 120V adorne Whisper Single Pole/3-Way Whisper Switch 2 Module White
Special Features
Whisper Switch is an innovative cross between a traditional toggle and paddle switch.
Description
WHISPER SWITCH- 2 MOD, 15A, SP/3W
Product Type
Whisper Switch- 2 Mod, 15A, SP/3W
extra long description
ADO ASWR1532W4 WHISPER SWITCH- 2 MO
Manufacturer Information
Brand
legrand
Manufacturers Part Number
ASWR1532W4
GTIN
00785007040265
UPC
785007040265
Taxonomies, Classifications, and Categories
Type
Whisper 15A Switch, White
Category Description
Residential Switches
Packaging
Weight per each
0.1975
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Box Mount
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat