CR6365 - Turnlok Plug 3P 4W 50A 125/250V CR

Legrand-Pass & Seymour

  • $156.64 (Each)
  • $156.64 (Each)

  • $1,566.40 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CR6365
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR6365
Description
Turnlok Plug 3P 4W 50A 125/250V CR
Turnlok® Plug 3-Pole 4-Wire 50A 125/250V Corrosion Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007935103 / 00785007935103
Weight per unit
0.773 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.64 (Each)
Standard Packaging
$1,566.40 (Per 10)
Resources
Images
 
 
CR6365 - Small Image
 
CR6365 - Large Image
Brochures
 
 
CR6365 - Brochure
Other Links
 
 
CR6365 - Other
 
CR6365 - Other
 
CR6365 - Other
 
CR6365 - Other
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
Nylon
Voltage Rating
125/250
Number of Wires
4
amperage rating
50
Poles
Consult the Factory
Wire Size
Consult the Factory
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4.38 L x 2.29 H
Descriptions
Product Type
Turnlok Plug 3P 4W 50A 125/250V CR
Description
TURNLOK PLUG 3P 4W 50A 125/250V CR
extra long description
P&S CR6365 TURNLOK PLUG 3P 4W 50A 1
Special Features
Turnlok® Corrosion-Resistant Plug
Long Description
Turnlok® Plug 3-Pole 4-Wire 50A 125/250V Corrosion Resistant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CR6365
GTIN
00785007935103
UPC
785007935103
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlok® Corrosion-Resistant Plug
Availability
Status
Inactive
Packaging
Weight per each
0.773
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
None
standard
UL498, CSA C22.2 No. 42
environmental conditions
Consult the Factory
Mounting
Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat