CSD1000 - CSD1000 1000SF Dual CLG Sen

Legrand-Pass & Seymour

  • $187.91 (Each)
  • $187.91 (Each)

  • $3,758.20 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSD1000
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSD1000
Description
CSD1000 1000SF Dual CLG Sen
The Sensor Shall Detect Occupancy In The Control Area By Detecting Doppler Shifts In Transmitted Ultrasound and Passive Infrared Heat Changes. Detection Verification Of Both Technologies Must Occur In Order to Activate Lighting Systems. Upon Verification, Detection By Either Shall Hold Lighting On.
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007705232 / 00785007705232
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.91 (Each)
Standard Packaging
$3,758.20 (Per 20)
Resources
Images
 
 
CSD1000 - Small Image
 
CSD1000 - Large Image
Installation Sheets
 
 
CSD1000 - Installation Sheet
Attachments
 
 
CSD1000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Dual Tech Ceiling Sensor 1000SF
Description
CSD1000 1000SF DUAL CLG SEN
Long Description
The sensor shall detect occupancy in the control area by detecting Doppler shifts in transmitted ultrasound and passive infrared heat changes. Detection verification of both technologies must occur in order to activate lighting systems. Upon verification, detection by either shall hold lighting on.
Special Features
Advanced control logic based on RISC microcontroller provides: Detection signature processing eliminates false triggers and provides immunity to RFI and EMI. Walk-through mode turns lights off three minutes after the area is initially occupied -- ideal for brief visits such as mail delivery. Simple, one-step setup. Ultrasonic diffusion technology spreads coverage to a wider area (patented). LEDs indicate occupancy detection. Four occupancy logic options give users the ability to customize control to meet a
Additional Information
body
Thermoplastic, UV-Resistant Plastic
operating cycles
10k lm
load
120/230/277VAC
supply voltage
24VDC Typical
sensing range
360 Deg, 1000 Sq-Ft, Two-Sided
indicator
LED Indicator Light
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CSD1000
sub brand
Pass & Seymour
GTIN
00785007705232
UPC
785007705232
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dual Technology Occupancy Sensor
Availability
Status
Inactive
Packaging
Weight per each
0.38
Carton
1
Package
20
Uses, Certifications, and Standards
Enclosure
Thermoplastic, UV-Resistant Plastic
Operating Temperature
32 to 131F (0 to 55C) Deg
standard
cULus, California Title 24 Compliant
Mounting
CEILING
Application
Commercial TEST
environmental conditions
Non-Condensing Relative Humidity 20 to 90
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat