FS25 - 22W Cirline Starter N+R

Pass & Seymour

  • $4.34 (Each)
  • $4.34 (Each)

  • $43.40 (Per 10)

  • $434.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS25
Manufacturer
Pass & Seymour
Manufacturer's Part Number
FS25
Description
22W Cirline Starter N+R
22W Circline 25W STD. Glow Fluor SW Starter W/Out Reset 2 Pins
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
-
UPC/EAN/GTIN
78500720725
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.34 (Each)
Standard Packaging
$43.40 (Per 10)
Resources
Attachments
 
 
FS25 - Specification Sheet
Images
 
 
FS25 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
22 W (CIRCLINE)/25 W (STANDARD)
Dimensions and Weight
Size
0.84 Inch Dia x 1.34 Inch L
Descriptions
Product Type
Fluorescent Lamp Starter
Description
22W CIRLINE STARTER N+R
Long Description
FLUORESCENT LAMP STARTER, WITHOUT RESET TYPE; 0.84 INCH DIA X 1.34 INCH L SIZE; UL, CSA APPROVAL; 22 W (CIRCLINE)/25 W (STANDARD) LAMP WATTAGE; 2 PIN(S); APPLICABLE STANDARD NEMA WD-1/WD-6; FS MODEL
Additional Information
Applicable Standard NEMA WD-1/WD-6
Commodity Description
LIGHTING ACCESSORIES
Additional Information
Number of Pins
2
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
FS25
Model
FS
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
WITHOUT RESET
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat