KS58ABBL - Cat 5E 568A/B BL Jack

Pass & Seymour

  • $4.24 (Each)
  • $4.24 (Each)

  • $42.40 (Per 10)

  • $212.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KS58ABBL
Manufacturer
Pass & Seymour
Manufacturer's Part Number
KS58AB-BL
Description
Cat 5E 568A/B BL Jack
Keystone RJ45 Cat 5E T568A/B Universal Wiring Blue
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
078500704676
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.24 (Each)
Carton
$42.40 (Per 10)
Standard Packaging
$212.00 (Per 50)
Resources
Images
 
 
KS58ABBL - Large Image
Attachments
 
 
KS58ABBL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Modular Jack
Description
CAT 5E 568A/B BL JACK
Long Description
MODULAR JACK, MODULAR TYPE; BLUE COLOR; KEYSTONE, SNAP-IN CONNECTION TYPE; RJ45 CONFIGURATION; 5E CATEGORY; T568A/B, UNIVERSAL WIRING CODE
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Category
5E
Connection Type
Keystone, Snap-In
Wiring Code
T568A/B, UNIVERSAL
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
KS58AB-BL
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
MODULAR
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.04
Carton
10
Package
50
Uses, Certifications, and Standards
Configuration
RJ45
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat