PT2095I - 20A 120V Gfci RCPT Plugtail

Legrand-Pass & Seymour

  • $23.54 (Each)
  • $23.54 (Each)

  • $235.40 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT2095I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT2095-I
Description
20A 120V Gfci RCPT Plugtail
Plugtail Gfci Recep 20A 120V Iv
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
-
UPC/EAN/GTIN
78500716708
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.54 (Each)
Standard Packaging
$235.40 (Per 10)
Resources
Images
 
 
PT2095I - Small Image
 
PT2095I - Large Image
Installation Sheets
 
 
PT2095I - Installation Sheet
Attachments
 
 
PT2095I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 VAC AT 60 HZ
Poles
2
Current Rating
20 AMPERE
Number of Wires
3 in
Material
High Impact Resistant Thermoplastic
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Gfci Receptacle
Description
20A 120V GFCI RCPT PLUGTAIL
Long Description
GFCI RECEPTACLE, DUPLEX TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; IVORY COLOR; 5-20R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 498/943, UL (CANADA AND US), CUL, CSA C22.2, FSUL WC596 APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING
Additional Information
Overall Dimension 1.72 Inch W x 1.2 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Grade
SPECIFICATION
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PT2095-I
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
Configuration
5-20R
Approval
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat