RH703PW - Radiant Incan SP/3W 700W Dimmer WH

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RH703PW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RH703PW
Description
Radiant Incan SP/3W 700W Dimmer WH
Radiant Incan SP/3W 700W Dimmer, WH
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/GTIN
785007053401 / 00785007053401
Weight per unit
0.3125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
RADIANT INCAN SP/3W 700W DIMMER, WH
Product Type
Wall Box Dimmer
extra long description
1.75 INCH W X 1.25 INCH D X 4.25 INCH H SIZE; WHITE FINISH; 1-POLE/3-WAY OPERATION TYPE; UL (CANADA AND US), CSA C22.2 APPROVAL; RESIDENTIAL APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; 700 W LOAD RATING; ON/OFF PADDLE SWITCH WITH PRESET OPERATOR TYPE; SCREWLESS (NOT INCLUDED) WALL PLATE TYPE; INCANDESCENT LOAD TYPE; ROHS COMPLIANT; APPLICABLE STANDARD NEMA WD-1/WD-6, LEED
Description
RADIANT INCAN SP/3W 700W DIMMER WH
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RH703PW
GTIN
00785007053401
UPC
785007053401
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.3125
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat