RWP262W - Radiant Screwless Wallplate 2G W

Legrand-Pass & Seymour

  • $9.47 (Each)
  • $9.47 (Each)

  • $56.82 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RWP262W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP262W
Description
Radiant Screwless Wallplate 2G W
Wall Plate, 2 Gang, 0.065 (D) X 4.96 (W) X 4.94 (H) In, 0.065 In Thickness, Rectangle, Polycarbonate Material, White, 0.1200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007231830 / 0785007231830 / 00785007231830
Weight per unit
0.1217 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.47 (Each)
Standard Packaging
$56.82 (Per 6)
Resources
Images
 
 
RWP262W - Large Image
 
RWP262W - Large Image
 
RWP262W - Large Image
 
RWP262W - Large Image
 
RWP262W - Large Image
 
RWP262W - Large Image
 
RWP262W - Large Image
 
RWP262W - Large Image
 
RWP262W - Large Image
 
RWP262W - Small Image
 
RWP262W - Video
Other Links
 
 
RWP262W - Other
 
RWP262W - Other
 
RWP262W - Other
 
RWP262W - Other
Brochures
 
 
RWP262W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangle
Material
Polycarbonate
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.065 in
Depth
.065
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 0.065 (D) x 4.96 (W) x 4.94 (H) in, 0.065 in Thickness, Rectangle, Polycarbonate Material, White, 0.1200 lb
Features
A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more
Short Description
2 Gang, Wall Mount, Wall Plate, White, Screwless
Special Features
Subplate Screws Align Devices to Ensure Proper Positioning Of The Wall Plate
Description
RADIANT SCREWLESS WALLPLATE 2G W
extra long description
P&S RWP262W RADIANT SCREWLESS WALLP
Additional Information
dimensions
0.065 (D) x 4.96 (W) x 4.94 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;6 Pk
Standards Met
UL514;cULus Listed Listed;CSA Certified
Made in USA
yes
cutout
Decorator
Wall Plate Type
Outlet, Dimmer/Switch
media
Yes
Manufacturer Information
Manufacturers Part Number
RWP262W
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007231830
UPC
785007231830
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.1200 lb
Weight per each
0.1217
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CSA, UL514, ETL
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat