SS771 - Smooth 302SS 1G Louvre

Legrand-Pass & Seymour

  • $17.41 (Each)
  • $17.41 (Each)

  • $1,740.80 (Per 100)

  • $2,611.20 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS771
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS771
Description
Smooth 302SS 1G Louvre
Smooth Metal Wall Plate 1-Gang Louver Vertical 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129724 / 0785007129724 / 00785007129724
Weight per unit
0.1296 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.41 (Each)
Carton
$17.41 (Each)
Standard Packaging
$2,611.20 (Per 150)
Resources
Images
 
 
SS771 - Small Image
 
SS771 - Large Image
 
SS771 - Video
Brochures
 
 
SS771 - Brochure
Other Links
 
 
SS771 - Other
 
SS771 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.032
Size
4.5"
Descriptions
Product Type
Smooth 302SS 1G Louvre
Description
SMOOTH 302SS 1G LOUVRE
extra long description
P&S SS771 SMOOTH 302SS 1G LOUVRE
Long Description
Smooth Metal Wall Plate 1-Gang Louver Vertical 302/304 Stainless Steel
Special Features
Stainless steel , packaged with protective film, matching screws\
Additional Information
media
Yes
cutout
Louver
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS771
GTIN
00785007129724
UPC
785007129724
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight per each
0.1296
Carton
1
Package
150
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat