TM8USBICC6 - Disc Recommended Sub Tm826usbi

Legrand-Pass & Seymour

  • $33.10 (Each)
  • $33.10 (Each)

  • $198.60 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM8USBICC6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM8USBICC6
Description
Disc Recommended Sub Tm826usbi
Decorator Combination Duplex 15A 125V Outlet With Two Usb Chargers - Ivory
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007022278 / 0785007022278 / 00785007022278
Weight per unit
0.3317 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.10 (Each)
Standard Packaging
$198.60 (Per 6)
Resources
Images
 
 
TM8USBICC6 - Small Image
 
TM8USBICC6 - Large Image
 
TM8USBICC6 - Video
Brochures
 
 
TM8USBICC6 - Brochure
Other Links
 
 
TM8USBICC6 - Other
 
TM8USBICC6 - Other
 
TM8USBICC6 - Other
 
TM8USBICC6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DISC RECOMMENDED SUB TM826USBI
Long Description
Decorator Combination Duplex 15A 125V Outlet with Two USB Chargers - Ivory
Product Type
Disc Recommended Sub Tm826usbi
extra long description
P&S TM8USBICC6 DISC RECOMMENDED SUB
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TM8USBICC6
Brand
Pass & Seymour
GTIN
00785007022278
UPC
785007022278
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.3317
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat