TM8USBLACC6 - Disc No Sub

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM8USBLACC6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM8-USBLACC6
Description
Disc No Sub
Decorator Combination Duplex 15A 125V Outlet With Two Usb Chargers - Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007022339 / 00785007022339
Weight per unit
0.3317 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TM8USBLACC6 - Small Image
 
TM8USBLACC6 - Large Image
Attachments
 
 
TM8USBLACC6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DISC NO SUB
Long Description
Decorator Combination Duplex 15A 125V Outlet with Two USB Chargers - Light Almond
Product Type
Decorator Combo Recept+Usb La
Manufacturer Information
Manufacturers Part Number
TM8-USBLACC6
Brand
Pass & Seymour
GTIN
00785007022339
UPC
785007022339
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.3317
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TM8USBLACC6.
Jump To:

Similar Items

Similar items are close alternatives to TM8USBLACC6, though they may not be 100% alike.

P&S TM8USBLA Decorator Combo Recept
  • Our Part #: TM8USBLA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TM8USBLA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,599.50) ·
TM8USBLA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat