TPJ26GRY - Trademaster WP Jumbo 1G Decor Gry

Legrand-Pass & Seymour

  • $0.69 (Each)
  • $0.69 (Each)

  • $69.27 (Per 100)

  • $138.54 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ26GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ26GRY
Description
Trademaster WP Jumbo 1G Decor Gry
Trademaster Wall Plate Jumbo 1-Gang Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025224 / 0785007025224 / 00785007025224
Weight per unit
0.0599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.69 (Each)
Carton
$0.69 (Each)
Standard Packaging
$138.54 (Per 200)
Resources
Other Links
 
 
TPJ26GRY - Other
 
TPJ26GRY - Other
Images
 
 
TPJ26GRY - Large Image
 
TPJ26GRY - Small Image
Brochures
 
 
TPJ26GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster WP Jumbo 1G Decor Gry
extra long description
P&S TPJ26GRY TRADEMASTER WP JUMBO 1
Description
TRADEMASTER WP JUMBO 1G DECOR GRY
Special Features
Standard size plastic smooth wall plate
Long Description
Trademaster Wall Plate Jumbo 1-Gang Decorator
Additional Information
orientation
Vertical
cutout
Decorator
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ26GRY
GTIN
00785007025224
UPC
785007025224
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0599
Carton
1
Package
200
Uses, Certifications, and Standards
Mounting
WALL
standard
CULUS, CSA, UL514
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat