WIUCED10DCL - WP In Use CVR 1G Deep Xtra Dty Clear

Legrand-Pass & Seymour

  • $30.26 (Each)
  • $30.26 (Each)

  • $272.34 (Per 9)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WIUCED10DCL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WIUCED10DCL
Description
WP In Use CVR 1G Deep Xtra Dty Clear
Extra Heavy-Duty While-In-Use Weatherproof Cover 1 Gang Deep
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007320848 / 00785007320848
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.26 (Each)
Standard Packaging
$272.34 (Per 9)
Resources
Images
 
 
WIUCED10DCL - Small Image
 
WIUCED10DCL - Large Image
Other Links
 
 
WIUCED10DCL - Other
 
WIUCED10DCL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Shape
Rectangular
Material, Color, and Finish
Color
Clear
Finish
Clear Polycarbonate
Dimensions and Weight
Size
5.0" (Depth) x 5.34" (Width) x 7.40" (Height)
Descriptions
Product Type
WP In Use CVR 1G Deep Xtra Dty Clear
extra long description
P&S WIUCED10DCL WP IN USE CVR 1G DE
Description
WP IN USE CVR 1G DEEP XTRA DTY CLEAR
Long Description
Extra Heavy-Duty While-In-Use Weatherproof Cover 1 Gang Deep
Special Features
Extra heavy-duty weatherproof cover withstands the toughest of conditions and ensures protection for electrical devices. They provide generous interior room to accommodate bends in even the heaviest cords. Lockable cover prevents tampering, and delivers excellent weather resistance thanks to neoprene-blend gasketing, a cord fl ap seal and our exclusive WaterShed™ channel. The large center opening to the base better accommodates the plate kits with increased center opening adaptors for larger plugs and conn
Construction
Heavy Duty
Additional Information
number of outlet
1
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WIUCED10DCL
GTIN
00785007320848
UPC
785007320848
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
While In Use Cover
Packaging
Weight per each
0.67
Carton
1
Package
9
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
BOX
standard
cULus, CSA Listed, cURus, FSUL, UL Listed, RoHS
nema rating
NEC Section 406.8(B)(1) for Wet Locations/NEMA 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat