WIUCED20CL - Weather Proof In Use Cover 2G Extra Duty Clear

Legrand-Pass & Seymour

  • $19.85 (Each)
  • $19.85 (Each)

  • $158.80 (Per 8)
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
WIUCED20CL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WIUCED20CL
Description
Weather Proof In Use Cover 2G Extra Duty Clear
Outlet Cover, Polycarbonate Material, Gray, Square, 7.08 In Length, 4 In Width, Box Mount, 1.27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007320947 / 00785007320947
Weight per unit
0.7225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.85 (Each)
Standard Packaging
$158.80 (Per 8)
Resources
Images
 
 
WIUCED20CL - Large Image
 
WIUCED20CL - Large Image
 
WIUCED20CL - Large Image
 
WIUCED20CL - Small Image
Specifications Sheets
 
 
WIUCED20CL - Specification Sheet
Other Links
 
 
WIUCED20CL - Other
 
WIUCED20CL - Other
 
WIUCED20CL - Other
 
WIUCED20CL - Other
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
Polycarbonate
Shape
Square
Number of Gangs
2
Material, Color, and Finish
Color
Gray
Finish
Gray Polycarbonate
Dimensions and Weight
Length
7.08 in
Width
4 in
Size
4.0" (Depth) x 7.71" (Width) x 7.80" (Height)
Descriptions
Product Type
Outlet Cover
Long Description
Outlet Cover, Polycarbonate Material, Gray, Square, 7.08 in Length, 4 in Width, Box Mount, 1.27 lb/EA
Features
Extra Heavy-Duty While-In-Use Weatherproof Cover, 2 Gang, Gray Bottom/Clear Top.
Short Description
Outlet Cover, Polycarbonate, Gray, While-in-Use HD, 2 Gang
Special Features
Extra Heavy-Duty Weatherproof Cover Withstand Electrical Device Protection
Construction
Heavy Duty
extra long description
P&S WIUCED20CL WP IN USE CVR 2G XTR
Description
WEATHER PROOF IN USE COVER 2G EXTRA DUTY CLEAR
Additional Information
Mounting Type
Box Mount
Standards Met
ECCN EAR99
package quantity
8 PK;1 CT
Made in USA
yes
number of outlet
2
Number of Outlets
2.0
Wall Plate Type
Custom
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WIUCED20CL
sub brand
Pass & Seymour
GTIN
00785007320947
UPC
785007320947
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Wall Plate Accessories
Packaging
Weight
1.27 lb/EA
Weight per each
0.7225
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
BOX
standard
cULus
nema rating
NEC Section 406.8(B)(1) for Wet Locations/NEMA 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat