WP3210WH - Pre-Config 1PORT Strap 1RJ45 (M6)

Legrand-On-Q

  • $8.45 (Each)
  • $8.45 (Each)

  • $50.70 (Per 6)

  • $304.20 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3210WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3210WH
Description
Pre-Config 1PORT Strap 1RJ45 (M6)
Pre-Configured 1-Port RJ45 Strap, White (M6)
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428028949 / 00804428028949
Weight per unit
0.0169 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.45 (Each)
Carton
$50.70 (Per 6)
Standard Packaging
$304.20 (Per 36)
Resources
Images
 
 
WP3210WH - Large Image
 
WP3210WH - Large Image
Attachments
 
 
WP3210WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.19“x1.65“x1.29”
Descriptions
Product Type
Pre-Config 1PORT Strap 1RJ45 (M6)
Description
PRE-CONFIG 1PORT STRAP 1RJ45 (M6)
extra long description
OnQ WP3210WH PRE-CONFIG 1PORT STRAP
Long Description
Pre-Configured 1-Port RJ45 Strap, White (M6)
Special Features
Fits into any decorator opening. Contains one RJ45 connection.
Additional Information
cutout
1 RJ45
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3210WH
GTIN
00804428028949
UPC
804428028949
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Preconfigured Decorator Strap
Packaging
Weight per each
0.0169
Carton
6
Package
36
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat