WP3475YE - CAT5E QC RJ45 T568 A/B KSTN CN Yw (M10)

Legrand-On-Q

  • $3.99 (Each)
  • $3.99 (Each)

  • $239.40 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3475YE
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3475-YE
Description
CAT5E QC RJ45 T568 A/B KSTN CN Yw (M10)
Cat 5E Quick Connect RJ45 Keystone Insert, Yellow
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Patch Panels
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428054290 / 00804428054290
Weight per unit
0.0417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.99 (Each)
Standard Packaging
$239.40 (Per 60)
Resources
Images
 
 
WP3475YE - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Finish
Smooth plastic
Color
Yellow
Dimensions and Weight
Size
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30)
Descriptions
Description
CAT5E QC RJ45 T568 A/B KSTN CN YW (M10)
extra long description
OnQ WP3475YE CAT5E QC RJ45 T568 A/B
Product Type
CAT5E QC RJ45 T568 A/B KSTN CN Yw (M10)
Long Description
Cat 5e Quick Connect RJ45 Keystone Insert, Yellow
Special Features
Quick Connect, Cat 5e, RJ45, Keystone connector
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
WP3475YE
GTIN
00804428054290
UPC
804428054290
Taxonomies, Classifications, and Categories
Type
RJ45 Female Cat 5e Keystone Insert
Availability
Status
Inactive
Packaging
Weight per each
0.0417
Carton
1
Package
60
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Enclosure
Housing Material: High Impact Flame Retardant Plastic
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat