WPLKIT2 - Weather Proof Round Cover W/ 2 Lampholders WH

Legrand-Pass & Seymour

  • $13.54 (Each)
  • $13.54 (Each)

  • $54.16 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLKIT2
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPLKIT2
Description
Weather Proof Round Cover W/ 2 Lampholders WH
Outdoor Lampholder Kit, Aluminum, White, Screw Mount, 7 In Length, 1.18 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007117349 / 0785007117349 / 00785007117349
Weight per unit
1.1763 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.54 (Each)
Standard Packaging
$54.16 (Per 4)
Resources
Images
 
 
WPLKIT2 - Small Image
 
WPLKIT2 - Large Image
 
WPLKIT2 - Large Image
Brochures
 
 
WPLKIT2 - Brochure
Other Links
 
 
WPLKIT2 - Other
 
WPLKIT2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
7 in
Size
7"
Descriptions
Product Type
Outdoor Lampholder Kit
Features
Weatherproof Outdoor Lampholder Kit, White. Includes (1) WPRB13W and (2) PAR1W Lampholders.
Long Description
Outdoor Lampholder Kit, Aluminum, White, Screw Mount, 7 in Length, 1.18 lb
Short Description
Lampholder Kit, Aluminum, White
extra long description
P&S WPLKIT2 WP ROUND COVER W/ 2 LAM
Description
WEATHER PROOF ROUND COVER W/ 2 LAMPHOLDERS WH
Special Features
Easy to install, self contained kits,
Additional Information
Mounting Type
Screw Mount
Standards Met
RoHS Compliant;UL Listed
package quantity
1 ct
number of outlet
2
Number of Outlets
2.0
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPLKIT2
sub brand
Pass & Seymour
GTIN
00785007117349
UPC
785007117349
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Kits
Packaging
Weight
1.18 lb
Weight per each
1.1763
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
Screws
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat