12RCZJ10 - 1/2-13 (1-1/4 Long) Hex Rod Coupling Nut Zinc

Peco Fasteners

  • $8.40 (Per 10)
  • $0.84 (Each)

  • $8.40 (Per 10)

  • $201.60 (Per 240)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12RCZJ10
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12RCZJ-10
Description
1/2-13 (1-1/4 Long) Hex Rod Coupling Nut Zinc
1/2-13 (1-1/4 Long) Hex Rod Coupling Nut Zinc Plated
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591300347 / 00705591300347
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$0.84 (Each)
Carton
$8.40 (Per 10)
Standard Packaging
$201.60 (Per 240)
Resources
Images
 
 
12RCZJ10 - Small Image
 
12RCZJ10 - Large Image
Other Links
 
 
12RCZJ10 - Other
Attachments
 
 
12RCZJ10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Width
1/2
Descriptions
Product Type
1/2-13(1-1/4LNG) Hxrod Cplngnut ZC 30034
Description
1/2-13 (1-1/4 LONG) HEX ROD COUPLING NUT ZINC
Long Description
1/2-13 (1-1/4 LONG) HEX ROD COUPLING NUT ZINC PLATED
extra long description
PECO 12RCZJ-10 1/2-13(1-1/4LNG) HXR
Additional Information
gauge
13
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
12RCZJ-10
GTIN
00705591300347
UPC
705591300347
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Rod Coupling
Availability
minimum qty
10
Packaging
Weight per each
0.6
Carton
10
Package
240
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat