2513J - 1/4 X 1-3/8 Acorn Nut Sleeve Anchor ZC

Peco Fasteners

  • $55.92 (Per 100)
  • $0.56 (Each)

  • $55.92 (Per 100)

  • $335.52 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2513J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
2513J
Description
1/4 X 1-3/8 Acorn Nut Sleeve Anchor ZC
Sleeve Anchor, 1-3/8 In Length, Zinc Plated, 1/4 In Diameter, 2.75 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
705591964860 / 00705591964860
Weight per unit
0.0275 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.56 (Each)
Carton
$55.92 (Per 100)
Standard Packaging
$335.52 (Per 600)
Resources
Images
 
 
2513J - Small Image
 
2513J - Large Image
 
2513J - Large Image
Attachments
 
 
2513J - Specification Sheet
Other Links
 
 
2513J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-3/8 in
Diameter
1/4 in
Descriptions
Product Type
Sleeve Anchor
Long Description
Sleeve Anchor, 1-3/8 in Length, Zinc Plated, 1/4 in Diameter, 2.75 lb
Features
Peco fasteners 1/4 x 1-3/8 sleeve anchors 100 per jar
Short Description
Sleeve Anchor, 1-3/8 in, Zinc Plated
Description
1/4 X 1-3/8 ACORN NUT SLEEVE ANCHOR ZC
extra long description
PECO 2513J 1/4X1-3/8 ACORN NUT SLEE
Additional Information
package quantity
100 PK
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
2513J
GTIN
00705591964860
UPC
705591964860
Taxonomies, Classifications, and Categories
Type
Anchor
Category Description
ANCHORS & ANCHOR KITS
Availability
minimum qty
100
Packaging
Weight
2.75 lb
Weight per each
0.0275
Carton
100
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat