38X8HLBHDG - 3/8 X 6 Hex Lag Bolt Hot Dip Galv

Peco Fasteners

  • $121.50 (Per 50)
  • $2.43 (Each)

  • $121.50 (Per 50)

  • $243.00 (Per 100)

  • $486.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X8HLBHDG
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X8HLBHDG
Description
3/8 X 6 Hex Lag Bolt Hot Dip Galv
Hex Lag Bolt Hot Dip Galv 3/8 X 8
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161608 - Lag bolts
UPC/GTIN
705591152175 / 00705591152175
Weight per unit
0.1074 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.43 (Each)
Carton
$121.50 (Per 50)
Standard Packaging
$486.00 (Per 200)
Resources
Images
 
 
38X8HLBHDG - Small Image
 
38X8HLBHDG - Large Image
Attachments
 
 
38X8HLBHDG - Specification Sheet
Other Links
 
 
38X8HLBHDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Dip Galv
Dimensions and Weight
Size
3/8x6
Descriptions
Product Type
3/8 X 6 Hex Lagbolt Hot Dip Galv 15217
Description
3/8 X 6 HEX LAG BOLT HOT DIP GALV
extra long description
PECO 38X8HLBHDG 3/8 X 6 HEX LAGBOLT
Long Description
HEX LAG BOLT HOT DIP GALV 3/8 X 8
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
38X8HLBHDG
GTIN
00705591152175
UPC
705591152175
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
lag bolt
Availability
minimum qty
50
Packaging
Weight per each
0.1074
Carton
50
Package
200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat