5133J - 3/16 X 3 Mushroom HD Toggle Bolt ZC

Peco Fasteners

  • $20.22 (Per 50)
  • $0.40 (Each)

  • $20.22 (Per 50)

  • $40.44 (Per 100)

  • $121.32 (Per 300)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
5133J
Description
3/16 X 3 Mushroom HD Toggle Bolt ZC
Toggle Bolt, Steel, Mushroom Head, 3 In Length, Zinc Plated, 3/16 In Diameter, 1.83 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
705591964228 / 00705591964228
Weight per unit
0.0366 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.40 (Each)
Carton
$20.22 (Per 50)
Standard Packaging
$121.32 (Per 300)
Resources
Other Links
 
 
5133J - Other
Images
 
 
5133J - Large Image
 
5133J - Small Image
Attachments
 
 
5133J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/16 in
Size
3/16 IN X 3 IN
Length
3
Descriptions
Product Type
Toggle Bolt
Long Description
Toggle Bolt, Steel, Mushroom Head, 3 in Length, Zinc Plated, 3/16 in Diameter, 1.83 lb
Short Description
Toggle Bolt, Steel, Zinc Plated, 3 in, 3/16 in, Mushroom Head
Description
3/16 X 3 MUSHROOM HD TOGGLE BOLT ZC
extra long description
PECO 5133J 3/16X3 MUSHROOM HD TOGGL
Additional Information
package quantity
50 JR
Head Style
Mushroom
Head Type
Mushroom
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
5133J
GTIN
00705591964228
UPC
705591964228
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Toggle Bolt
Availability
minimum qty
50
Packaging
Weight
1.83 lb
Weight per each
0.0366
Carton
50
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat