632X4RHSMSZ - 6/32 X 4" Round Head Machine Screw

Peco Fasteners

  • $0.14 (Each)
  • $0.14 (Each)

  • $14.47 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
632X4RHSMSZ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
632X4RHSMSZ
Description
6/32 X 4" Round Head Machine Screw
6-32 X 4 Round Head Slot/Phil Combo Machine Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591020467 / 00705591020467
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.14 (Each)
Carton
$14.47 (Per 100)
Resources
Images
 
 
632X4RHSMSZ - Large Image
 
632X4RHSMSZ - Small Image
Attachments
 
 
632X4RHSMSZ - Specification Sheet
Other Links
 
 
632X4RHSMSZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
4
Size
6
Descriptions
Description
6/32 X 4" ROUND HEAD MACHINE SCREW
Product Type
6-32X4 Round Head M/S Zinc - Slot 02046
extra long description
PECO 632X4RHSMSZ 6-32X4 ROUND HEAD
Long Description
6-32 X 4 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED
Additional Information
Thread Size
32
Head Type
Round
Drive Type
Slotted
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
632X4RHSMSZ
GTIN
00705591020467
UPC
705591020467
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MACHINE SCREW
Packaging
Weight per each
1.24
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat