PBEL5 - 1-1/2" 45D Standard Elbow

Plastibond

  • $62.58 (Each)
  • $62.58 (Each)

  • $6,258.21 (Per 100)
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
PBEL5
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-1-1/2X45
Description
1-1/2" 45D Standard Elbow
1-1/2X45 Standard Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200306 / 00784011200306
Weight per unit
3.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.58 (Each)
Carton
$62.58 (Each)
Resources
Images
 
 
PBEL5 - Small Image
 
PBEL5 - Large Image
Attachments
 
 
PBEL5 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
1-1/2" 45D STANDARD ELBOW
Product Type
Factory Bent Elbow
Long Description
FACTORY BENT ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; REDH2OT[R] BRAND; SIZE 1.624 INCH ID X 1.98 INCH OD; THREADED PROTECTOR CAP COLOR BLACK; PRHELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 1.624 Inch ID x 1.98 Inch OD; Threaded Protector Cap Color Black
Additional Information
Bend Angle
45 Degree
Bend Radius
8.25 INCH
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-1-1/2X45
Brand
PLASTIBOND
Model
PRHELB
GTIN
00784011200306
UPC
784011200306
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/2 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.35
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat