PBT0UCHUPSPRAY - 12 Oz Plasti-Bond Spray Gray Touch Up

Plastibond

  • $100.39 (Each)
  • $100.39 (Each)

  • $1,204.68 (Per 12)
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
PBT0UCHUPSPRAY
Manufacturer
Plastibond
Manufacturer's Part Number
PBTOUCHUP-SPRAY
Description
12 Oz Plasti-Bond Spray Gray Touch Up
Touch Up Compound, Repair Minor Damage to The Interior Urethane or Exterior PVC Factory Coatings Application; Aerosol Can Container Type; 12 Oz Container Capacity; Gray Color/Shade; REDH2OT[R] Brand; Approval Ul (Canada and Us), Etl
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
31211500 - Paints and primers
UPC/GTIN
784011212439 / 00784011212439
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.39 (Each)
Standard Packaging
$1,204.68 (Per 12)
Resources
Images
 
 
PBT0UCHUPSPRAY - Small Image
 
PBT0UCHUPSPRAY - Large Image
Attachments
 
 
PBT0UCHUPSPRAY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color/Shade
GRAY
Descriptions
Description
12 OZ PLASTI-BOND SPRAY GRAY TOUCH UP
Product Type
Touch Up Compound
extra long description
ISO 9001 APPLICABLE STANDARD; AEROSOL SPRAY APPLICATION; AEROSOL CAN CONTAINER TYPE; 12 OUNCE CONTAINER CAPACITY; COLOR GRAY
Commodity Description
Rigid Conduit Fittings - Steel
Long Description
TOUCH UP COMPOUND, REPAIR MINOR DAMAGE TO THE INTERIOR URETHANE OR EXTERIOR PVC FACTORY COATINGS APPLICATION; AEROSOL CAN CONTAINER TYPE; 12 OZ CONTAINER CAPACITY; GRAY COLOR/SHADE; REDH2OT[R] BRAND; APPROVAL UL (CANADA AND US), ETL
Additional Information
Approval UL (Canada and US), ETL
Additional Information
Container Capacity
12 oz
Container Type
Aerosol Can
Manufacturer Information
Manufacturers Part Number
PBTOUCHUP-SPRAY
Brand
PLASTIBOND
Model
Series PBTOUCHUP
GTIN
00784011212439
UPC
784011212439
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Repair Minor Damage to the Interior Urethane or Exterior PVC Factory Coatings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat