PBUB0LT2 - 2" PVC Coated Steel U-Bolt

Plastibond

  • $20.63 (Each)
  • $20.63 (Each)

  • $2,062.98 (Per 100)
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
PBUB0LT2
Manufacturer
Plastibond
Manufacturer's Part Number
PBU-BOLT-2
Description
2" PVC Coated Steel U-Bolt
2 U-Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31161616 - U bolts
UPC/GTIN
784011211586 / 00784011211586
Weight per unit
0.034 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.63 (Each)
Carton
$20.63 (Each)
Resources
Images
 
 
PBUB0LT2 - Large Image
Attachments
 
 
PBUB0LT2 - Specification Sheet
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
Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated (Exterior)
Descriptions
Long Description
BOLT, ROUND BEND TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; ISO 9001 APPLICABLE STANDARD; REDH2OT[R] BRAND; PIPE SIZE 2 INCH; APPROVAL UL (CANADA AND US), ETL
Additional Information
Pipe Size 2 Inch; Approval UL (Canada and US), ETL
Commodity Description
Rigid Conduit Fittings - Steel
Description
2" PVC COATED STEEL U-BOLT
Product Type
Bolt
extra long description
STEEL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 25 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Additional Information
Applicable Standard
ISO 9001
Manufacturer Information
Manufacturers Part Number
PBU-BOLT-2
Brand
PLASTIBOND
GTIN
00784011211586
UPC
784011211586
Taxonomies, Classifications, and Categories
Type
ROUND BEND
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.034