PRFDC2 - 3/4" FD Body W/O Cover

Plastibond

  • $167.33 (Each)
  • $167.33 (Each)

  • $669.32 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRFDC2
Manufacturer
Plastibond
Manufacturer's Part Number
PRFDC2
Description
3/4" FD Body W/O Cover
3/4 FD Body W/O Cover
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121315 - Cast device box
UPC/GTIN
784011205172 / 00784011205172
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.33 (Each)
Standard Packaging
$669.32 (Per 4)
Resources
Images
 
 
PRFDC2 - Small Image
 
PRFDC2 - Large Image
Attachments
 
 
PRFDC2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
(1) EACH END
Number of Gangs
1
Number of Hubs
2
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Shape
Deep
Dimensions and Weight
Hub Size
3/4 INCH
Descriptions
Long Description
DEVICE BOX, FEED-THROUGH TYPE; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; DEEP SHAPE; 3/4 INCH HUB SIZE; 2 HUB(S); 1 GANG(S); ETL, UL (CANADA AND US), UL 514A/D, CSA C22.2 APPROVAL
Additional Information
Application Coated Conduit System to Accommodate Wiring Device; Excludes Cover; Applicable Standard ISO 9001
Commodity Description
STEEL FS & FD TYPE BOXES & COVERS
Description
3/4" FD BODY W/O COVER
Product Type
Device Box
extra long description
FEED THROUGH TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.69 INCH; DEEP SHAPE; 3/4 INCH HUB SIZE; 2 HUB(S); 1 GANG(S); UL (CANADA AND US), UL 514A/514D, CSA C22.2 APPROVAL; (1) TOP, (1) BOTTOM HUB LOCATION; FDC CONFIGURATION TYPE; WITHOUT COVER; APPLICABLE STANDARD ISO 9001; FDC MODEL
Additional Information
Configuration Type
FDC
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRFDC2
GTIN
00784011205172
UPC
784011205172
Taxonomies, Classifications, and Categories
Type
Feed-Through
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.6
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US), UL 514A/D, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat