PRFS1 - 1/2 FS Body W/O Cover

Plastibond

  • $104.68 (Each)
  • $104.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRFS1
Manufacturer
Plastibond
Manufacturer's Part Number
PRFS1
Description
1/2 FS Body W/O Cover
1/2 FS Body W/O Cover
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121315 - Cast device box
UPC/GTIN
784011205264 / 00784011205264
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.68 (Each)
Resources
Images
 
 
PRFS1 - Small Image
 
PRFS1 - Large Image
Attachments
 
 
PRFS1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
(1) End
Number of Gangs
1
Number of Hubs
1
Material
2 Mil Red Urethane Coated Ferrous Metal Interior, 40 Mil Gray PVC Coated Ferrous Metal Exterior
Shape
Shallow
Dimensions and Weight
Hub Size
1/2 INCH
Descriptions
Description
1/2 FS BODY W/O COVER
Long Description
DEVICE BOX, DEAD END TYPE; 2 MIL RED URETHANE COATED FERROUS METAL INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL EXTERIOR MATERIAL; SHALLOW SHAPE; 1/2 INCH HUB SIZE; 1 HUB(S); 1 GANG(S); ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL
Additional Information
Application Coated Conduit Systems to Accommodate Wiring Devices; Excludes Cover
Commodity Description
STEEL FS & FD TYPE BOXES & COVERS
Product Type
Device Box
extra long description
DEAD END TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.92 INCH; SHALLOW SHAPE; 1/2 INCH HUB SIZE; 1 HUB(S); 1 GANG(S); UL (CANADA AND US), UL 514A/514D, CSA C22.2 APPROVAL; (1) BOTTOM HUB LOCATION; FS CONFIGURATION TYPE; WITHOUT COVER; APPLICABLE STANDARD ISO 9001; FS MODEL
Additional Information
Configuration Type
FS
Manufacturer Information
Manufacturers Part Number
PRFS1
Model
FS
Brand
PLASTIBOND
GTIN
00784011205264
UPC
784011205264
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
DEAD END
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL 514A/D, UL (Canada and US), CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat