PRTB27SA - 3/4 Al Form 7 TB Fitting

Plastibond

  • $158.95 (Each)
  • $158.95 (Each)

  • $635.80 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRTB27SA
Manufacturer
Plastibond
Manufacturer's Part Number
PRTB27SA
Description
3/4 Al Form 7 TB Fitting
3/4 Al Form 7 TB Fitting
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011216826 / 00784011216826
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.95 (Each)
Standard Packaging
$635.80 (Per 4)
Resources
Images
 
 
PRTB27SA - Small Image
 
PRTB27SA - Large Image
Attachments
 
 
PRTB27SA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3/4 AL FORM 7 TB FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 1.83 INCH WIDTH SIZE; 3/4 INCH HUB SIZE; SCREW INSTALLATION; TB CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 7 FORM TYPE; BACK ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Commodity Description
ALUMINUM CONDUIT BODIES & COVERS
Long Description
CONDUIT BODY, UL 514-B, CSA 22.2 APPROVAL; PLASTI-BOND REDH2OT. BRAND
Manufacturer Information
Manufacturers Part Number
PRTB27SA
Brand
PLASTIBOND
GTIN
00784011216826
UPC
784011216826
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.7
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
UL 514-B, CSA 22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat