P200620 - 3-100W Abz Bath LT FX

Progress

  • $103.00 (Each)
  • $103.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P200620
Manufacturer
Progress
Manufacturer's Part Number
P200620
Description
3-100W Abz Bath LT FX
Three-Light Bath Finished In Antique Bronze With Etched Umber Linen Glass Shades Scaled Across A Slightly Arching, Pointed Arm. Generously Balanced Glass Shades Add Distinction and Provide Pleasing Illumination to Your Room. Coordinating Fixtures From This Collection Let You Decorate An Entire Home With Confidence and Style.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247166220 / 00785247166220
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.00 (Each)
Resources
Other Links
 
 
P200620 - Other
 
P200620 - Other
 
P200620 - Other
 
P200620 - Other
 
P200620 - Other
 
P200620 - Other
 
P200620 - Other
 
P200620 - Other
 
P200620 - Other
 
P200620 - Other
 
P200620 - Other
Images
 
 
P200620 - Small Image
 
P200620 - Large Image
 
P200620 - Large Image
 
P200620 - Large Image
 
P200620 - Large Image
 
P200620 - Large Image
 
P200620 - Large Image
 
P200620 - Large Image
 
P200620 - Large Image
Attachments
 
 
P200620 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
3
Lamp Type
A19
Material, Color, and Finish
Color
Bronze
fixture material
steel
Style
Transitional
Dimensions and Weight
Size
26.75 in x 8.75 in x 8.75 in
Descriptions
Description
3-100W ABZ BATH LT FX
Product Type
P2006-20 3-100W Med Bath Bracket
extra long description
PROG P2006-20 P2006-20 3-100W MED B
Long Description
Three-light bath finished in Antique Bronze with etched umber linen glass shades scaled across a slightly arching, pointed arm. Generously balanced glass shades add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style.
Additional Information
pallet quantity
30
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P200620
Brand
PROGRESS BRAND
GTIN
00785247166220
UPC
785247166220
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat