P5970000PC - Address LT #0

Progress

  • $2.00 (Each)
  • $2.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P5970000PC
Manufacturer
Progress
Manufacturer's Part Number
P5970-000
Description
Address LT #0
Address Numbers For P5968 Address Lights. Ten IN0 In In Package.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
785247109319 / 00785247109319
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Resources
Other Links
 
 
P5970000PC - Other
 
P5970000PC - Other
 
P5970000PC - Other
Images
 
 
P5970000PC - Small Image
 
P5970000PC - Large Image
 
P5970000PC - Large Image
Attachments
 
 
P5970000PC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
fixture material
polycarbonate
Style
Utilitarian/Commodity
Color
White
Dimensions and Weight
Width
0.25
Length
2.25
Height
5
Descriptions
Description
ADDRESS LT #0
Product Type
P5970-000 10PCS Number PLT 0
extra long description
PROG P5970-000 P5970-000 10PCS NUMB
Long Description
Address numbers for P5968 address lights. Ten in0 in in package.
Additional Information
pallet quantity
1536
Power Source
N/A
indoor/outdoor
Outdoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5970-000
GTIN
00785247109319
UPC
785247109319
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.62
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat