P5970FBKPC - Address LT #Blank

Progress

  • $2.00 (Each)
  • $2.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P5970FBKPC
Manufacturer
Progress
Manufacturer's Part Number
P5970-FBK
Description
Address LT #Blank
Address Numbers For P5968 Address Lights. Ten Full Blank In Package.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
785247109432 / 00785247109432
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Resources
Images
 
 
P5970FBKPC - Small Image
 
P5970FBKPC - Large Image
 
P5970FBKPC - Large Image
Other Links
 
 
P5970FBKPC - Other
 
P5970FBKPC - Other
 
P5970FBKPC - Other
Attachments
 
 
P5970FBKPC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
fixture material
polycarbonate
Style
Utilitarian/Commodity
Color
White
Dimensions and Weight
Width
0.25
Length
2.25
Height
5
Descriptions
Description
ADDRESS LT #BLANK
Product Type
P5970-FBK 10PCS No PLT-Full BLNK
extra long description
PROG P5970-FBK P5970-FBK 10PCS NO P
Long Description
Address numbers for P5968 address lights. Ten Full blank in package.
Additional Information
indoor/outdoor
Outdoor
pallet quantity
990
Power Source
N/A
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5970-FBK
GTIN
00785247109432
UPC
785247109432
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.64
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat