P804628 - 6" Ic/Non-Ic White Eyeball Recessed Trim

Progress

  • $51.48 (Each)
  • $51.48 (Each)

  • $308.88 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P804628
Manufacturer
Progress
Manufacturer's Part Number
P8046-28
Description
6" Ic/Non-Ic White Eyeball Recessed Trim
4 In Eyeball Trim In A White Finish With White Powder Coated Flanges to Match The Baffle Finish. 360 Positioning, Tilt 20. 5 In Outside Diameter.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
785247804610 / 00785247804610
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.48 (Each)
Standard Packaging
$308.88 (Per 6)
Resources
Images
 
 
P804628 - Small Image
 
P804628 - Large Image
 
P804628 - Large Image
Attachments
 
 
P804628 - Specification Sheet
Other Links
 
 
P804628 - Other
 
P804628 - Other
 
P804628 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Style
Utilitarian/Commodity
Dimensions and Weight
Size
5 in x 5 in x 4 in
Descriptions
Description
6" IC/NON-IC WHITE EYEBALL RECESSED TRIM
Product Type
P8046-28 Eyeball Recessed Trim
extra long description
PROG P8046-28 P8046-28 EYEBALL RECE
Long Description
4 in Eyeball Trim in a White finish with white powder coated flanges to match the baffle finish. 360 positioning, tilt 20. 5 in outside diameter.
Construction
construction
Additional Information
pallet quantity
180
Trim Type
Eyeball
Power Source
Hardwired
indoor/outdoor
Indoor
Fixture Type
Recessed Trim
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P8046-28
GTIN
00785247804610
UPC
785247804610
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4in Trim
Packaging
Weight per each
0.7
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat