5133565 - 1" PVC Type T Condulet

PVC & Accessories

  • $7.76 (Each)
  • $7.76 (Each)

  • $77.64 (Per 10)

  • $776.42 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133565
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133565
Description
1" PVC Type T Condulet
Conduit Body, 1 In Trade Size, 6.563 In Length, 1.750 In Width, 2.000 In Height, Gray, 0.4120 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700066038 / 00088700567856
Weight per unit
0.412 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.76 (Each)
Carton
$77.64 (Per 10)
Resources
Images
 
 
5133565 - Small Image
 
5133565 - Large Image
 
5133565 - Large Image
Other Links
 
 
5133565 - Other
 
5133565 - Other
 
5133565 - Other
Attachments
 
 
5133565 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
6.563 in
Width
1.750 in
Height
2.000 in
Descriptions
Product Type
Conduit Body
Long Description
Conduit Body, 1 in Trade Size, 6.563 in Length, 1.750 in Width, 2.000 in Height, Gray, 0.4120 lb/EA
Features
CANTEX 5133565 is a 1 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Short Description
Conduit Body, 1 in, Gray, PVC, Type T
Special Features
Includes Lid, Gasket and Screws
Description
1" PVC TYPE T CONDULET
extra long description
CTX 5133565 1 UL ACCESS FTG T
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5133565
Brand
PVC & Accessories
GTIN
00088700567856
UPC
088700066038
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1
Packaging
Weight
0.4120 lb/EA
Weight per each
0.412
Carton
10
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat