5133715 - 1/2" PVC Box Adapter

PVC & Accessories

  • $1.84 (Each)
  • $1.84 (Each)

  • $183.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133715
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133715
Description
1/2" PVC Box Adapter
1/2 In. Box Adapter
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
088700000216 / 00088700567245
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.84 (Each)
Carton
$183.89 (Per 100)
Resources
Images
 
 
5133715 - Large Image
 
5133715 - Small Image
Attachments
 
 
5133715 - Specification Sheet
Other Links
 
 
5133715 - Other
 
5133715 - Other
 
5133715 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1/2 in.
Descriptions
Description
1/2" PVC BOX ADAPTER
Features
CANTEX 5133715 is a 1/2 in. Box Adapter designed to connect nonmetallic conduit to all electrical enclosures
extra long description
CTX 5133715 1/2 UL BOX ADAPTER
Product Type
1/2 Ul Box Adapter
Long Description
1/2 in. Box Adapter
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133715
GTIN
00088700567245
UPC
088700000216
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Box Adapter
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.014
Carton
100
Uses, Certifications, and Standards
Application
box adapter
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat