5133835 - 5" SCH40 90D PVC Elbow

PVC & Accessories

  • $78.60 (Each)
  • $78.60 (Each)

  • $7,859.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133835
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133835
Description
5" SCH40 90D PVC Elbow
90° Elbow, 5 In Trade Size, 37.625 In Length, 5.563 In Outside Diameter, 4.975 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.258 In Wall Thickness, 12.47 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518865 / 00088700518865
Weight per unit
12.466 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.60 (Each)
Carton
$78.60 (Each)
Resources
Images
 
 
5133835 - Large Image
 
5133835 - Large Image
 
5133835 - Small Image
Attachments
 
 
5133835 - Specification Sheet
Other Links
 
 
5133835 - Other
 
5133835 - Other
 
5133835 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
37.625 in
Descriptions
Description
5" SCH40 90D PVC ELBOW
Special Features
Plain-End Connections are Solvent Weld
Product Type
90° Elbow
Long Description
90° Elbow, 5 in Trade Size, 37.625 in Length, 5.563 in Outside Diameter, 4.975 in Inside, 24 in Bend Radius, 90 ° Bend Angle, Gray, 0.258 in Wall Thickness, 12.47 lb/EA
Features
CANTEX 5133835 is a 5 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 5 x 37.625 in, PVC, Gray
extra long description
CTX 5133835 5 UL40 90 BND STD R
Additional Information
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
30 CT
Inside Diameter
4.975 in
Bend Radius
24 in
Bend Angle
90 °
Color/Finish
Gray
Wall Thickness
0.258 in
for use with
Ground/Buried
Made in USA
yes
outside diameter
5.563 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133835
GTIN
00088700518865
UPC
088700518865
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight
12.47 lb/EA
Weight per each
12.466
Carton
1
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat