5140112 - 4" PVC Male Adapter

PVC & Accessories

  • $8.61 (Each)
  • $8.61 (Each)

  • $172.20 (Per 20)

  • $861.01 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5140112
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140112
Description
4" PVC Male Adapter
Terminal Adapter, 4 In Trade Size, 5 In Outside Diameter, 3.438 In Height, Gray, Male Connection, 0.6000 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700568655 / 00088700527805
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.61 (Each)
Carton
$172.20 (Per 20)
Resources
Images
 
 
5140112 - Small Image
 
5140112 - Large Image
 
5140112 - Large Image
Other Links
 
 
5140112 - Other
 
5140112 - Other
 
5140112 - Other
Attachments
 
 
5140112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4" PVC MALE ADAPTER
Product Type
Terminal Adapter
Long Description
Terminal Adapter, 4 in Trade Size, 5 in Outside Diameter, 3.438 in Height, Gray, Male Connection, 0.6000 lb/EA
Features
CANTEX 5140112 is a 4 in. Male Terminal Adapter which is a connector used to transition from a spigot end PVC conduit to a threaded metal or PVC plastic female bell end.
Short Description
Terminal Adapter, 4 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5140112 4 UL ADAPT M CT
Additional Information
outside diameter
5 in
Color/Finish
Gray
Connection Type
Male
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140112
GTIN
00088700527805
UPC
088700568655
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
4 in
Packaging
Weight
0.6000 lb/EA
Weight per each
0.6
Carton
20
Uses, Certifications, and Standards
Application
Transition from a Spigot End PVC Conduit to a Threaded Metal or PVC Plastic Female Bell End
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat