5221060 - 3" SCH80 90D STD Rad Bell End Ell

PVC & Accessories

  • $67.31 (Each)
  • $67.31 (Each)

  • $942.28 (Per 14)

  • $6,730.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5221060
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5221060
Description
3" SCH80 90D STD Rad Bell End Ell
3 In. X 90-Degree Bell End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700023925 / 00088700023925
Weight per unit
2.786 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.31 (Each)
Carton
$942.28 (Per 14)
Resources
Images
 
 
5221060 - Small Image
 
5221060 - Large Image
Other Links
 
 
5221060 - Other
 
5221060 - Other
 
5221060 - Other
Attachments
 
 
5221060 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Long Description
3 in. x 90-Degree Bell End Schedule 80 Standard Radius Elbow
Description
3" SCH80 90D STD RAD BELL END ELL
Product Type
3 UL80 90 BND STD R B
Features
CANTEX 5221060 is a 3 in. x 90-Degree Bell End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5221060 3 UL80 90 BND STD R B
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5221060
GTIN
00088700023925
UPC
088700023925
Taxonomies, Classifications, and Categories
Type
Schedule 80 Bell-end Standard Radius Elbow
Category Description
PVC ELBOWS
Trade Size
Trade Size
3 in.
Packaging
Weight per each
2.786
Carton
14
Uses, Certifications, and Standards
standard
ETL Listed
Application
Schedule 80 Bell-end Standard Radius Elbow
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat